Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Cold Storage Products
- Refrigerator and Freezer Accessories
- Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers
Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers
Catalog No. 11679100
Change view
Click to view available options
For Use With (Equipment):
CryoPlus 1
CryoPlus 1, 2, 3, 4
CryoPlus 2
CryoPlus 3
CryoPlus 4
Holds:
Bags (25 mL)
Fenwal 4R5461 Bags (250 mL)
Fenwal 4R5462 Bags (500 mL)
Fenwal 4R9951 Bags (50 mL)
Gambro DF-200 Bags (500 mL)
Gambro DF-700 Bags (700 mL)
Vials (2 mL)
Type:
Canister
Canister Cane Storage, Vapor Phase
Frames, Liquid Phase
Frames, Vapor Phase
Platform Divider
Sliding Canister
25 product options available for selection
| Catalog No. | For Use With (Equipment) | Holds | Type |
|---|---|---|---|
| 11-679-100 | CryoPlus 4 | Fenwal 4R5462 Bags (500 mL) | Platform Divider |
| 13-262-801 | CryoPlus 3 | Gambro DF-200 Bags (500 mL) | Platform Divider |
| 13-262-802 | CryoPlus 3 | Gambro DF-700 Bags (700 mL) | Platform Divider |
| 13-262-803 | CryoPlus 3 | Fenwal 4R5461 Bags (250 mL) | Platform Divider |
| 13-262-804 | CryoPlus 3 | Fenwal 4R5462 Bags (500 mL) | Platform Divider |
| 13-262-805 | CryoPlus 4 | Gambro DF-200 Bags (500 mL) | Platform Divider |
| 13-262-808 | CryoPlus 2 | Fenwal 4R5461 Bags (250 mL) | Platform Divider |
| 13-262-809 | CryoPlus 2 | Fenwal 4R5462 Bags (500 mL) | Platform Divider |
| 13-262-823 | CryoPlus 1, 2, 3, 4 | Gambro DF-200 Bags (500 mL) | Canister |
| TF4000335 | CryoPlus 1, 2, 3, 4 | Fenwal 4R5461 Bags (250 mL) | Canister |
| TF4000336 | CryoPlus 1, 2, 3, 4 | Fenwal 4R5462 Bags (500 mL) | Canister |
| TF4000356 | CryoPlus 1, 2, 3, 4 | Gambro DF-200 Bags (500 mL) | Canister |
| 11-679-119 | CryoPlus 1, 2, 3, 4 | Gambro DF-700 Bags (700 mL) | Canister |
| 13-262-846 | CryoPlus 1, 2, 3, 4 | Gambro DF-200 Bags (500 mL) | Frames, Liquid Phase |
| 13-262-825 | CryoPlus 1, 2, 3, 4 | Fenwal 4R5462 Bags (500 mL) | Frames, Liquid Phase |
| TF4000371 | CryoPlus 1, 2, 3, 4 | Fenwal 4R5461 Bags (250 mL) | Frames, Liquid Phase |
| 11-679-120 | CryoPlus 1, 2, 3, 4 | Fenwal 4R5462 Bags (500 mL) | Frames, Liquid Phase |
| 11-679-121 | CryoPlus 1, 2, 3, 4 | Vials (2 mL) | Canister Cane Storage, Vapor Phase |
| 13-262-829 | CryoPlus 1, 2, 3, 4 | Fenwal 4R9951 Bags (50 mL) | Canister |
| 13-262-830 | CryoPlus 1 | Fenwal 4R9951 Bags (50 mL) | Platform Divider |
| 13-262-831 | CryoPlus 2 | Fenwal 4R9951 Bags (50 mL) | Platform Divider |
| 13-262-832 | CryoPlus 3 | Fenwal 4R9951 Bags (50 mL) | Platform Divider |
| 13-262-833 | CryoPlus 1, 2, 3, 4 | Fenwal 4R9951 Bags (50 mL) | Frames, Vapor Phase |
| 13-262-835 | CryoPlus 1, 2, 3, 4 | Fenwal 4R9951 Bags (50 mL) | Frames, Liquid Phase |
| 19-508-31 | CryoPlus 1, 2, 3, 4 | Bags (25 mL) | Sliding Canister |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Description
Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.
Frames (liquid)
- 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
- 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
- 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
- 500mL bag capacity, Gambro DF-200, holds 4 canisters
- 700mL bag capacity, Gambro DF-700, holds 4 canisters
Canisters
- 50mL bag capacity, Fenwal 4R9951, swing arm canister
- 250mL bag capacity, Fenwal 4R5461, sliding canister
- 500mL bag capacity, Fenwal 4R5462, sliding canister
- 500mL bag capacity, Gambro DF-200, sliding canister
- 500mL bag capacity, Gambro DF-200, swing arm canister
- 700mL bag capacity, Gambro DF-700, sliding arm canister
- 700mL bag capacity, Gambro DF-700, swing arm canister
Platform Dividers
- 50mL Fenwal 4R9951 for frames and canisters
- 250mL Fenwal 4R5461 for frames and canisters
- 500mL Fenwal 4R5462 for frames and canisters
- 500mL Gambro DF-200 for frames and canisters
- 700mL Gambro DF-700 for frames and canisters
Specifications
Specifications
| Type | Platform Divider |
| Capacity (Metric) | 700 mL |
| For Use With (Equipment) | CryoPlus 4 |
| Holds | Fenwal 4R5462 Bags (500 mL) |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?