Learn More
Description
- Four capacities: 90 L CryoPlus 1, 200 L CryoPlus 2, 340 L CryoPlus 3 and 552 L CryoPlus 4
- 2 mL vial capacities: 6,318 (CryoPlus 1), 13,500 (CryoPlus 2), 23,000 (CryoPlus 3), 39,000 (CryoPlus 4)
- Top-mounted control panel allow easy access to the microprocessor controller for programming
- Security features: front-mounted key lock, microprocessor key lock and rear-mounted recessed power switch to prevent accidental power shut-off
- 24 tricolor LEDs continually display actual liquid nitrogen level and high-level/low-level setpoints
- Counterbalanced lid with 100% clearance allows each entry into the storage area for retrieval of samples while minimizing exposure time
- Temperature sleeve incorporated, providing colder temperatures at the top and a more efficient vapor phase operation
- Vacuum insulated with stainless steel interior
- LN2 transfer hose included
Specifications
Specifications
| Type | Auto-Fill LN2 Cryo |
| Capacity (Metric) | 340 L |
| Certifications/Compliance | CE, CFDA, cULus |
| Display | Microprocessor, LED |
| Includes | CryoPlus 3 (model 7404), hot gas bypass option, 17 storage racks, 3.5 inch riser |
| Model | CryoPlus 3 Vapor Phase Starter Kit |
| Dimensions (L x W x H) Exterior | 41.5 x 34.5 x 41 in. (105.4 x 87.6 x 104.1 cm) |
| Access Security | Cabinet and Microprocessor Key Lock |
| Plug Type | NEMA 5-15 |
| Voltage | 115 V |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.