Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hardy Diagnostics™ CryoSavers™ Skim Milk
SDP

Catalog No. 23001818 Shop All Hardy Diagnostics Products
Change view
Click to view available options
Fill Volume:
1.3 to 1.7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Fill Volume
23-001-818 1.3 to 1.7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-001-818 Supplier Hardy Diagnostics™ Supplier No. CSM100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Skim Milk Media is recommended for the preservation of microorganisms by freezing.

  • The CryoSaver™ system is designed for ease of use
  • Numbered compartments in a durable container protect the CryoSaver™ vials and saves space in the freezer
  • Accesories include the workstation, which securely holds up to 40 vials for easy one-handed operation when screwing the caps on or off

Specifications

Appearance Opaque and milky white to a light tan color
Cap Color White
Cap Type Opaque Cap with Ridges
Content And Storage 2°C to 8°C
Format Cryovial
Product Type Milk
Fill Volume 1.3 to 1.7 mL
Includes Honey-comb Box
No. per Pack 100
Volume (Metric) Specimen 2 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.