Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ CryoStar™ NX70 Cryostat

Catalog No. 14071445 Shop All Epredia Products
Change view
Click to view available options
Product Type:
High-profile Blade Carrier
Low-profile Blade Carrier
Steel Blade Carrier
Configuration:
With Cold D
With Cold D, Vacutome
With High-profile Blade Car.
With Low-profile Blade Car.
With Steel Blade Carrier
With Vacutome
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Configuration
14-071-445 High-profile Blade Carrier With Vacutome
14-071-442 High-profile Blade Carrier With High-profile Blade Car.
14-071-452 Steel Blade Carrier With Steel Blade Carrier
14-071-401 Low-profile Blade Carrier With Low-profile Blade Car.
14-071-450 High-profile Blade Carrier With Cold D
14-071-451 Steel Blade Carrier With Cold D
14-071-404 Low-profile Blade Carrier With Cold D
14-071-449 Steel Blade Carrier With Vacutome
14-071-407 Low-profile Blade Carrier With Vacutome
14-071-411 High-profile Blade Carrier With Cold D, Vacutome
14-071-448 Steel Blade Carrier With Cold D, Vacutome
14-071-410 Low-profile Blade Carrier With Cold D, Vacutome
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 14-071-445 Supplier Epredia™ Supplier No. 957020H
Only null left
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.

Standard Features

  • Knife advance
  • Designations for both low and high blade holders
  • Multi-axis specimen orientation
  • High quality motorized sectioning
  • Specimen retraction

Optional Features

  • Cold Disinfection with Cryostar NX70 D
  • Vacutome with Cryostar NV70 V
  • Both Cold Disinfection and Vacutome with Cryostar NX70 DV

Ease of Use

  • Large open chamber with bright LED lighting
  • Integrated color LCD touch screen
  • Joystick

Temperature Control

  • Precise control through periods of prolonged use
  • Rapid Response Temperature Control cools object holder, blade holder and cryobar only

Comfortable Ergonomic Design

  • Integrated electronic height adjustment from 32 to 44 inches
  • Form-fitting front panel and arm rest to reduce user fatigue

Includes:
Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier

Ordering Information:
Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.

Specifications

Product Type High-profile Blade Carrier
Certifications/Compliance Certificate of Hygiene, CE Marked
Defrost Programmed/Immediate
Display Integrated Color LCD Touchscreen
Includes All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design
Lighting LED
Knife Temperature Control -35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase)
Sectioning Range 0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section)
Specimen Approach Manual 3 mm/sec. max. (variable speed by joystick control)
Specimen Orientation x- and y-axes universal 7° with zero positioning; z-axis up to 360°
Specimen Retraction 20 μm
Specimen Temperature Control -50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase)
Trim Section Resolution 0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps
Vertical Cutting Stroke 64 mm
Clearance Angle Adjustment Disposable blade carrier 8 to 16°
Coarse Feed Motorized (on/off)
Configuration With Vacutome
Cutting Drive Manual and motorized, electronically controlled
Cutting Speed 0 to 256 mm/sec.
Cutting Window Manually adjusted to specimen size
Fine Section Resolution 0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps
Horizontal Specimen Movement 48 mm
Depth (English) 39.4 in.
Depth (Metric) 100 cm
Height (English) 32.3 to 44.0 in.
Height (Metric) 82 to 112 cm
Width (English) 29.7 in.
Width (Metric) 75.5 cm
Chamber Temperature -60°C Max.
Weight (English) 440 lb.
Weight (Metric) 200 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.