Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences CryoSTUCK™ Thermal 1.25 x 7/8", 1" core
SDP

Catalog No. 501930300
Encompass_Preferred

These cryogenic labels have a clear overlap area and can be applied directly to frozen tubes and cryovials, even those difficult to label in deep-freeze conditions.

Frozen vials can be labeled seconds after removal from cryogenic storage and can be placed back into liquid nitrogen or a freezer for further conservation.

Designed for long-term preservation in liquid nitrogen freezers and dry ice, they can withstand temperatures up to +100 deg C and the extra permanent adhesive allows for application to frozen containers and at temperatures as low as -80 deg C. Temperature range is from -196°C to +100°C.

The labels are compatible with most brands of thermal transfer printers. For proper adherence to the frozen surface, we recommend applying the CryoSTUCK labels with an overlap of the transparent part of at least 0.25".
Size: 1.25 x 0.875"
Color: White
Core: 1"
Labels across: 1
Perforated: Yes

Catalog No. 50-193-0300 Supplier Electron Microscopy Sciences Supplier No. 7742207W
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These cryogenic labels have a clear overlap area and can be applied directly to frozen tubes and cryovials, even those difficult to label in deep-freeze conditions.

Frozen vials can be labeled seconds after removal from cryogenic storage and can be placed back into liquid nitrogen or a freezer for further conservation.

Designed for long-term preservation in liquid nitrogen freezers and dry ice, they can withstand temperatures up to +100 deg C and the extra permanent adhesive allows for application to frozen containers and at temperatures as low as -80 deg C. Temperature range is from -196°C to +100°C.

The labels are compatible with most brands of thermal transfer printers. For proper adherence to the frozen surface, we recommend applying the CryoSTUCK labels with an overlap of the transparent part of at least 0.25".
Size: 1.25 x 0.875"
Color: White
Core: 1"
Labels across: 1
Perforated: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.