Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences CryoVial Series T310-3A, 3 ml, Self-Standing, 12.5 x 72 mm
SDP

Catalog No. 50364501
Encompass_Preferred

Specially Formulated Polypropylene, is certified Rnase-free, Dnase-free, Pyrogen-free, and DNA-free. Series T309 is a lip-seal design tube with external threads. Series T310 has a silicone washer seal and external threads. Series T311 has a silicone washer seal with internal threads. Silicone washer seal, external threads.
Volume: 3 ml
Base: Self-Standing
Size: 12.5 x 72 mm

Catalog No. 50-364-501 Supplier Electron Microscopy Sciences Supplier No. 618013A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specially Formulated Polypropylene, is certified Rnase-free, Dnase-free, Pyrogen-free, and DNA-free. Series T309 is a lip-seal design tube with external threads. Series T310 has a silicone washer seal and external threads. Series T311 has a silicone washer seal with internal threads. Silicone washer seal, external threads.
Volume: 3 ml
Base: Self-Standing
Size: 12.5 x 72 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.