Learn More
Description
- Biosafety Level: 2
- 6 self-contained units of a single organism
- Formerly Cryptococcus albidus
- Each KWIK-STIK contains a qualitative lyophilized microorganism pellet, ampoule of hydrating fluid and inoculating swab
Specifications
Specifications
| ATCC® | 34140 |
| Biosafety Level | 2 |
| Content And Storage | 2°C to 8°C |
| Format | KWIK-STIK |
| Manufacturing Origin | United States |
| For Use With (Application) | Microbial Identification |
| Packaging Type | Plastic Canister |
| Quantity | 6 |
| Species | Cryptococcus liquefaciens |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
