Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Crystal Violet, 1%, Solution
SCI_ED

Catalog No. S25275A Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
100 mL
Packaging:
1%
1% - Gram Stain
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging
S25275A 100 mL 1%
S25275 100 mL 1% - Gram Stain
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S25275A

missing translation for 'validMainframeMsg'

This product is for educational use - no C of A is available.

Specifications

Chemical Name or Material Crystal Violet, Solution
Synonym Gentian Violet, Gram Stain Solution
Packaging 1%
Density 1g/mL
Color Violet
Quantity 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.