Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Crystal Clear™ 206 Water Liquid Plastics 1 GL
SDP

Catalog No. 5031099
Encompass_Preferred

The Crystal Clear Series of polyurethane resins were designed for applications that require absolute clarity. These are low viscosity resins that cure at room temperature with negligible shrinkage to a hard plastic. Cured products are UV resistant and are not brittle. Applications include potting, encapsulating, making prototype models, and lenses, object duplicating etc.

CAUTION: This product is NOT for home use, for research and industrial use only.

Each kit consists of 1 gallon resin A and adequate curing agent B 48 hour pot life. Casting thickness > 6 in.
Pot Life: 180 min
Full Cure: 48 hrs
Casting thickness: > 6" (15.24cm)

Catalog No. 50-310-99 Supplier Electron Microscopy Sciences Supplier No. 24206
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Crystal Clear Series of polyurethane resins were designed for applications that require absolute clarity. These are low viscosity resins that cure at room temperature with negligible shrinkage to a hard plastic. Cured products are UV resistant and are not brittle. Applications include potting, encapsulating, making prototype models, and lenses, object duplicating etc.

CAUTION: This product is NOT for home use, for research and industrial use only.

Each kit consists of 1 gallon resin A and adequate curing agent B 48 hour pot life. Casting thickness > 6 in.
Pot Life: 180 min
Full Cure: 48 hrs
Casting thickness: > 6" (15.24cm)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.