Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab™ CrystalView™ Coverslipping Tape
SDP

Catalog No. STLSLCST5
Change view
Click to view available options
Coverslipping Tape; Coating: Xylene Resin; Color: Transparent; Dimensions (L x W): 70,000 x 24 mm; Edges: 90°; Frosted: No; Thickness (Metric): <85 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
STLSLCST5 Coverslipping Tape; Coating: Xylene Resin; Color: Transparent; Dimensions (L x W): 70,000 x 24 mm; Edges: 90°; Frosted: No; Thickness (Metric): <85 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. STLSLCST5 Supplier StatLab™ Supplier No. SLCST/5
This item is not returnable. View return policy

A resin-coated film that eliminates the need for glass coverslips and sticky, liquid mounting media.

The flexible, triacetate film is coated with a xylene-activated resin on the underside to achieve an optical clarity comparible to glass coverslips.

  • Slide is free of distortion and debris
  • Optimized for use on most standard coverslipping flim coverslippers
  • Validated for use on Hologic imaging systems
  • Each roll can coverslip up to 1400 slides

Specifications

Length (Metric) 70 m
Frosted Not Frosted
Width (Metric) 24 mm
Thickness (Metric) <85 μm
Precleaned No
Sterility Non-sterile
No. per Case 5 Cs.
Edges 90°
Color Transparent
Coating Xylene Resin
For Use With (Application) Automated Film Coverslipping
Dimensions (L x W) 70,000 x 24 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.