Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PFERD Broom Head, Flat Wire, Steel Wire, 16 in, 5 in Trim

Catalog No. 502838535
Encompass

This flat wire broom head is designed for manual application in industrial environments such as foundries. It effectively removes stubborn dirt from uneven and rough surfaces, including roads, concrete, and stone.

  • Steel wire filament
  • Manual application
  • Overall length of 16 in
  • Trim length of 5 in
  • Flat wire design
  • Constructed with sanded hardwood
  • Secure filament anchoring
  • High temperature resistance
  • Suitable for cleaning and sweeping applications
  • Weighs 2.63 lb
  • Features a 1/2 in hole diameter
  • Suitable for 1-1/4 in handle diameter

Catalog No. 50-283-8535 Supplier MSC Supplier No. 49179617
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flat wire broom head is designed for manual application in industrial environments such as foundries. It effectively removes stubborn dirt from uneven and rough surfaces, including roads, concrete, and stone.

  • Steel wire filament
  • Manual application
  • Overall length of 16 in
  • Trim length of 5 in
  • Flat wire design
  • Constructed with sanded hardwood
  • Secure filament anchoring
  • High temperature resistance
  • Suitable for cleaning and sweeping applications
  • Weighs 2.63 lb
  • Features a 1/2 in hole diameter
  • Suitable for 1-1/4 in handle diameter

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.