Learn More
Description
- Includes:
- 1 CS Scan Light
- 1 orange goggle
- 1 yellow goggle
- 1 charger
- 1 adapter
- 1 carry strap
- 1 case
- 1 CS Camera Filter System
- Rectangular Anti-roll head
- 8° beam angle
- Rechargeable Lithium-ion battery system
- Offers multiple colors and wavelengths in one light:
- LED colors: UV, blue, and white
- Wavelength options: 365, 395, 450, and 470 nm
- White light also available
- Dimensions Includes:
- Head: 3.8 in diameter
- Handle: 2.1 in diameter x 11.1 in long
- Materials Includes:
- 6061-T6 Hard-anodized aluminum housing
- TPR bumpers
- Glass lens
- Helps speed up forensic searches and reduce Cross-contamination at the scene
- Used to detect body fluids, accelerants, bite marks, bruising, and trace evidence
- Waterproof
- Fire-resistant and meets NFPA 1971-8.6, 2013 requirements
- CE-EMC certified
- Recharge time: 4 hours
- Battery life: 6 hours
- Easy to clean and disinfect after each use
- Designed for fast, reliable forensic work in the field or laboratory.
Specifications
Specifications
| Product Type | CS Forensic Photo Light System |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
