Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Peerless Chain Proof Coil Chain, Carbon Steel, 5/16 in., 550 ft.

Catalog No. 5000512068
Encompass

This 5/16 in. welded proof coil chain is constructed from carbon steel with a zinc finish, designed for general utility applications. It is not intended for lifting and is proof tested for quality assurance. The chain features a straight link design and meets relevant industry standards, including those set by ASTM and NACM.

  • Grade 30 carbon steel construction
  • Zinc-plated finish
  • Working load limit of 1,900 lb. (862 kg)
  • Proof tested at 100%
  • Compatible with 5/16 in. fittings
  • Meets ASTM and NACM standard requirements

Catalog No. 50-005-12068 Supplier MSC Supplier No. 67772988
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 5/16 in. welded proof coil chain is constructed from carbon steel with a zinc finish, designed for general utility applications. It is not intended for lifting and is proof tested for quality assurance. The chain features a straight link design and meets relevant industry standards, including those set by ASTM and NACM.

  • Grade 30 carbon steel construction
  • Zinc-plated finish
  • Working load limit of 1,900 lb. (862 kg)
  • Proof tested at 100%
  • Compatible with 5/16 in. fittings
  • Meets ASTM and NACM standard requirements

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.