Learn More
Description
Manual, push-style dispenser for PURELL hand sanitizer. Reliable, cost-effective manual dispenser designed to fit any décor. A large sight window offers AT-A-GLANCE checking of refill status. Collapsible PET refill bottle is easily recycled.
- Manual, push-style dispenser for Purell™ Hand Sanitizer
- A large sight window offers at-a-glance checking of refill status
- Collapsible, Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
- Lock or Not™ technology offers the ability to convert to a locking system
- Mounts to wall with adhesive tape (included) or optional mounting screws (not included)
- Fully ADA compliant
Specifications
Specifications
| Product Type | Hand Sanitizer Dispenser |
| Color | White |
| Dimensions (L x W x H) | 11.4 x 14.7 x 27 cm |
| Width (English) | 5.8 in. |
| Width (Metric) | 27 cm |
| Height (English) | 10.6 in. |
| Height (Metric) | 14.7 cm |
| Capacity (Metric) | 1200 mL |
| Certifications/Compliance | ADA Compliant |
| For Use With (Application) | Manually Dispensing Hand Sanitizer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
