Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ CS6 Dispenser Floor Stand
SDP

Catalog No. 19044002 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Mounting:
Freestanding
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mounting
19-044-002 Freestanding
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044-002 Supplier PURELL™ Supplier No. 7416DS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Touch-free dispenser stand for PURELL™ hand sanitizer.

  • Freestanding design, ideal for high-traffic areas
  • Includes PURELL™ CS6 Hand Sanitizer Dispenser - Graphite
  • Low profile baseplate designed to maximize stability
  • Lightweight and easily moved when cleaning the facility
  • Silver baseplate hides dirt and always looks good
  • Uses PURELL™ CS6 1200mL Hand Sanitizer refills
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispenser Stand
Color Black
Length (Metric) 28.5 cm
Width (Metric) 13.5 cm
Height (Metric) 5.75 cm
Holds Hand Sanitizer
Material Plastic
Mounting Freestanding
No. of Compartments 1
Product Style Front-loading with Opening
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.