Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ CS8 Hand Sanitizer Dispenser
SDP

Catalog No. 19044019 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-044-019 White
19-044-020 Graphite
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-044-019 Supplier PURELL™ Supplier No. 782001
Add to Cart
Add to Cart

CS8 touch-free hand sanitizer dispenser.

  • Hand sanitizer dispensers
  • Touch-free
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Dispenser
Color White
Length (Metric) 3.93 cm
Width (Metric) 5.79 cm
Height (Metric) 10.31 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1200 mL
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.