Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ CS8 Hand Sanitizer Dispenser
SDP

Catalog No. 19044020 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
Graphite
White
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-044-020 Graphite
19-044-019 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-044-020 Supplier PURELL™ Supplier No. 782401
  • $42.25
    $31.65 / Case of 1

    Save $10.60

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CS8 touch-free hand sanitizer dispenser.

  • Hand sanitizer dispensers
  • Touch-free
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Sanitizer Dispenser
Color Graphite
Length (Metric) 3.93 cm
Width (Metric) 5.79 cm
Height (Metric) 10.31 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 1200 mL
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.