Learn More
Description
- PURELL CS8 touch-free soap dispenser
- 1200 mL CS8 HEALTHY SOAP used for refills
- Pack of 1
Specifications
Specifications
| Product Type | Soap Dispenser |
| Color | White |
| Length (Metric) | 3.93 cm |
| Width (Metric) | 5.79 cm |
| Height (Metric) | 10.31 cm |
| Holds | Hand Soap |
| Material | Plastic |
| Mounting | Wall Mount |
| No. of Compartments | 1 |
| Product Style | Front-loading with Opening |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
