Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PURELL™ CS8 Touch-Free Waterless Surgical Scrub Dispenser
SDP

Catalog No. 19044083 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Color:
White, Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-044-083 White, Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-044-083 Supplier PURELL™ Supplier No. 781001
Add to Cart
Add to Cart

Always-ready touch-free waterless surgical scrub dispenser with energy-on-the-refill.

  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Optional SMARTLINK™ modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves
  • Double-dispense to provide an efficacious dose for surgery
  • Large sight window makes it easy to check refill level
  • Uses PURELL™ CS8 1200 mL Healthcare Waterless Surgical Scrub refill
  • Collapsible, SANITARY SEALED™ PET refill bottle with tear-off collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
TRUSTED_SUSTAINABILITY

Specifications

Product Type Touch-free Dispenser
Color White, Blue
Length (Metric) 3.93 cm
Width (Metric) 5.79 cm
Height (Metric) 10.31 cm
Holds Hand Sanitizer
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.