Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Method Transfer Kit, CSH Fluoro-Phenyl, 130Å, 1.7 to 5 μm

Catalog No. 50791488 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This Method Transfer Kit is designed for UPLC/HPLC applications, featuring CSH Fluoro-Phenyl chemistry. It has a pore size of 130 Å and a particle size range of 1.7 to 5 μm, making it suitable for reversed-phase chromatography.

  • Chemistry is PFP (Fluorophenyl Propyl).
  • Pore size of 130 Å.
  • USP class L43.
  • Carbon load of 10.0 %.
  • BET surface area is 185.0 m²/g.
  • Non endcapped.
  • Hardware material is stainless steel.
  • pH range of 1.0 to 8.0.
  • Mode of separation is reversed-phase chromatography (RP).
  • Utilizes U(H)PLC technology.
  • Hybrid matrix.
  • Spherical, fully porous particle morphology.
  • Particle size range of 1.7 to 5 μm.
  • Dimensions range from 2.1 to 4.6 mm X 50 to 150 mm.
  • Kit contains 2 packages.

Catalog No. 50-791-488 Supplier Waters Corp Supplier No. 186005531
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Method Transfer Kit is designed for UPLC/HPLC applications, featuring CSH Fluoro-Phenyl chemistry. It has a pore size of 130 Å and a particle size range of 1.7 to 5 μm, making it suitable for reversed-phase chromatography.

  • Chemistry is PFP (Fluorophenyl Propyl).
  • Pore size of 130 Å.
  • USP class L43.
  • Carbon load of 10.0 %.
  • BET surface area is 185.0 m²/g.
  • Non endcapped.
  • Hardware material is stainless steel.
  • pH range of 1.0 to 8.0.
  • Mode of separation is reversed-phase chromatography (RP).
  • Utilizes U(H)PLC technology.
  • Hybrid matrix.
  • Spherical, fully porous particle morphology.
  • Particle size range of 1.7 to 5 μm.
  • Dimensions range from 2.1 to 4.6 mm X 50 to 150 mm.
  • Kit contains 2 packages.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.