Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH Phenyl-Hexyl Method Transfer Kit, 1.7 to 3.5 μm, 130 Å

Catalog No. 50791493 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY Method Transfer Kits contain an ACQUITY CSH column and matching XSelect HPLC column. The columns within an ACQUITY CSH Method Transfer Kit share the same length to particle size (l/dp) ratio and maintain consistent selectivity.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 to 3.5 μm
  • Pore size: 130 Å
  • Format: Method transfer kit
  • Surface area: 185
  • Particle technology: CSH
  • USP classification: L11
  • Carbon load: 14 %
  • Units per package: 2 pk

Catalog No. 50-791-493 Supplier Waters Corp Supplier No. 186005536
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY Method Transfer Kits contain an ACQUITY CSH column and matching XSelect HPLC column. The columns within an ACQUITY CSH Method Transfer Kit share the same length to particle size (l/dp) ratio and maintain consistent selectivity.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 pH to 11 pH
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 to 3.5 μm
  • Pore size: 130 Å
  • Format: Method transfer kit
  • Surface area: 185
  • Particle technology: CSH
  • USP classification: L11
  • Carbon load: 14 %
  • Units per package: 2 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.