Primary Canine Bone Marrow Mononuclear Cells (BMMC) are isolated from Canis familiaris bone marrow and supplied as a frozen stock solution. These suspension cells are intended for use in research applications and are not approved for human or animal clinical diagnostic procedures.
- Concentration: >5×10^5 cells/vial
- Viability: >95% (determined by trypan blue exclusion)
- Formulation: 90% FBS and 10% DMSO
- Biosafety: Tested negative for HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, and fungi
- Culture medium: RPMI-1640 with 10% FBS, 1% penicillin-streptomycin, and 1% mononuclear cell growth supplement
- Growth conditions: 37°C, 95% air, and 5% carbon dioxide
- Storage: Maintain in liquid nitrogen upon receipt
- Not intended for long-term expansion due to lack of proliferative capacity