Primary Rat Trigeminal Ganglion Neuron Cells are isolated from Rattus norvegicus (SD rats) and provided as a frozen stock in 90% FBS and 10% DMSO. These primary neuron cells are suitable for neurological research applications involving trigeminal ganglion studies and are validated for purity via immunofluorescence identification of β-TubulinIII.
- Adherent cell type
- Species: Rattus norvegicus
- Viability: 85% by trypan blue exclusion
- Recommended culture conditions: 37 °C in 95% air and 5% CO2
- Special culture medium: Neurobasal-A medium, B-27 supplement (50X), and 1% penicillin-streptomycin solution
- Tested negative for HIV-1, HBV, HCV, mycoplasma, bacteria, yeast, and fungi
- Pack size: 5x10^5 cells per vial
- Non-proliferating; not recommended for expansion or long-term culture