Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM One-Piece Glove, 10 in. Port
SDP

Catalog No. 17233001
Encompass_Preferred
Change view
Click to view available options
Size:
8.5
9.75
10.5
Thickness (English):
15 mil
24 mil
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (English)
17-233-001 9.75 15 mil
17-010-142 8.5 15 mil
17-010-144 10.5 15 mil
17-010-145 8.5 24 mil
17-010-146 9.75 24 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-233-001 Supplier PIERCAN Supplier No. 10Y15329.75A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chlorosulphonated Polyethylene (CSM) One-Piece Isolator Glove, offers strong resistance to chemicals, ozone and UV. Used in Isolators, RABS and glove boxes within the life science, microelectronics, industrial, and nuclear industries.

  • One-Piece Glove System
  • Port Size: 10
  • Thickness: 15 or 24 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Ambidextrous
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Hand Ambidextrous
Material CSM
Size 9.75
Thickness (English) 15 mil
Thickness (Metric) 0.38 mm
For Use With (Application) For use with ionising radiations
Model 10Y1532-9.75A
Port Size (English) 10 in.
Length (English) 32 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.