Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM One-Piece Glove, 6 in. Port
SDP

Catalog No. 17010101
Change view
Click to view available options
Size:
8.5
9.75
Hand:
Ambidextrous
Specific
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hand
17-010-101 8.5 Ambidextrous
17-010-103 9.75 Ambidextrous
17-010-100 8.5 Specific
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-010-101 Supplier PIERCAN Supplier No. 6Y15328.5A
Add to Cart
Add to Cart
This item is not returnable. View return policy

Natural Rubber Latex (Polyisoprene) One-piece glove, has greater flexibility while still maintaining a strong resistance to alcohols, acids and diluted bases. Uses include but are not limited to sand blasting and dry chemistry/environment.

  • One-Piece Glove System
  • Port Size: 6
  • Thickness: 15 or 24 mil
  • Length: 32 in.
  • Hand Size: 8.5 to 10.5
  • Various Styles
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25 to 50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Size 8.5
Sterility Non-sterile
Temperature (English) Max. 248°F
Temperature (Metric) Max 120°C
Thickness (English) 15 mil
Thickness (Metric) 0.40 mm
Model 6Y1532-8.5A
Port Size (English) 6 in.
Port Size (Metric) 15 cm
Length (English) 32 in.
Length (Metric) 81.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.