Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ CSM-Met, Powder

Catalog No. mp114510722 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP114510722 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MP114510722 Supplier MP Biomedicals™ Supplier No. 114510722
Only null left
Add to Cart
Add to Cart

CSM-Met, Powder

  • CSM-MET is a Single dropout formulation of Complete Supplement Mixture (CSM) of amino acids for S. cerevisiae growth media.
  • CSM-MET is a dropout supplement for virtually all strains of S. cerevisiae and allows to select for auxotrophic requirements and transformants.
  • Cells grow vigorously in CSM-MET supplemented medium which is easily made by adding the CSM-MET powder to DOB of DOBA Base Medium and autoclaving.
  • Complete Supplement Mixture (CSM)-MET is a time-tested dropout supplement for virtually all strains of S. cerevisiae.
  • Cells grow vigorously in CSM supplemented medium which is easily made by adding the CSM powder to DOB of DOBA Base Medium and autoclaving.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at Room Temperature (15-30°C).
Form Powder
Product Type Cell Culture Media
Sterilization Method Autoclave at 121°C for 25 min.
Formulation Drop-Out Supplementsmg/L Adenine 10 L-Arginine HCl 50 L-Aspartic Acid 80 L-Histidine HCl 20 L-Isoleucine 50 L-Leucine 100 L-Lysine HCl 50 L-Methionine 0 L-Phenylalanine 50 L-Threonine 100 L-Tryptophan 50 L-Tyrosine 50 Uracil 20 L-Valine 140
pH 5 to 5.8 (Lit.)
Quantity 100 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.