Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIERCAN CSM Short Isolator Gloves (Two-Piece Glove System)
SDP

Catalog No. 17010419
Change view
Click to view available options
Size:
6
7
8
9
10
Thickness (Metric):
0.38 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Thickness (Metric)
17-010-419 9 -
17-010-411 7 0.38 mm
17-010-412 8 0.38 mm
17-010-413 9 0.38 mm
17-010-410 6 0.38 mm
17-010-414 10 0.38 mm
17-010-416 6 -
17-010-417 7 -
17-010-418 8 -
17-010-420 10 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 17-010-419 Supplier PIERCAN Supplier No. Y249A
This item is not returnable. View return policy

Chlorosuphonated Polyethylene (CSM) Short Isolator Glove, part of a two-piece system that connects to a sleeve, has strong resistance to chemical and sterilizing agents, ideal for microelectronics, life science, and industrial industries.

  • Two-Piece Glove System with PIERCAN sleeve
  • Thickness: 15 mil
  • Length: 13 in.
  • Hand Size: 6 to 10
  • Ambidextrous
  • Resistant to Alcohols, Acids, Bases, Strong Oxidants, Uv, Ozone, Free Radicals, and natural aging
  • Resistanat to sterilizations: Autoclave Sterilization, Gamma Radiation (25-50 kG), Peracetic Acid, H2O2 at 35% and 50%
  • Strong resistance to abrasions and impermeable to gas

Specifications

Color White
Hand Ambidextrous
Latex Free Yes
Material CSM
Size 9
Temperature (English) Max. 280°F
Temperature (Metric) Max 126°C
Thickness (English) 24 mil
Grip Design Smooth
Model Y24-9A
Packaging Type Packed by the pair and heat sealed in 0.3 mm vacuum bags
Length (English) 13 in.
Length (Metric) 33 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.