Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger MARATHON MOTORS Cooling Tower Motor, Cast Iron, 20 hp/5 hp, 460 V AC, 2-Speed

Catalog No. 502793009
Encompass_Preferred

This three-phase, two-speed cooling tower motor is engineered for continuous duty, featuring a rigid base design suitable for horizontal or vertical shaft-up mounting. With a totally enclosed fan-cooled enclosure and durable cast iron construction, it provides efficient performance in demanding applications.

  • Output power: 20 hp and 5 hp
  • Voltage: 460 V AC
  • Speed: 1,775/880 RPM
  • Nominal efficiency: 91.7%
  • Service factor: 1.15
  • Insulation class: F
  • Ambient temperature maximum: 40 °C
  • Construction: 100% cast iron with epoxy paint
  • Includes: T-drains, shaft slinger, and seals on both ends
  • Agency approvals: CE, CSA, and UL

Catalog No. 50-279-3009 Supplier Grainger Supplier No. 19YR31
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This three-phase, two-speed cooling tower motor is engineered for continuous duty, featuring a rigid base design suitable for horizontal or vertical shaft-up mounting. With a totally enclosed fan-cooled enclosure and durable cast iron construction, it provides efficient performance in demanding applications.

  • Output power: 20 hp and 5 hp
  • Voltage: 460 V AC
  • Speed: 1,775/880 RPM
  • Nominal efficiency: 91.7%
  • Service factor: 1.15
  • Insulation class: F
  • Ambient temperature maximum: 40 °C
  • Construction: 100% cast iron with epoxy paint
  • Includes: T-drains, shaft slinger, and seals on both ends
  • Agency approvals: CE, CSA, and UL

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.