Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Marathon Cooling Tower Motor, 20 HP, 256T Frame, TEFC, 1 ea

Catalog No. 502792978
Encompass_Preferred

This three-phase, 20 HP cooling tower motor is designed for robust performance in industrial applications. Featuring a rigid base for secure mounting to machinery, this unit operates with high efficiency and superior starting torque compared to single-phase equivalents. The motor is engineered with a totally enclosed fan-cooled (TEFC) design to protect internal components in demanding environments.

  • Output power: 20 hp (60 Hz) and 15 hp (50 Hz)
  • Enclosure type: Totally enclosed fan-cooled (TEFC)
  • Mounting type: Rigid base
  • Frame size: 256T
  • Construction: Cast iron frame with epoxy-coated finish
  • Speeds: 1,775 RPM (60 Hz) and 1,472 RPM (50 Hz)
  • Voltage: 230/460 V (60 Hz) and 190/380 V (50 Hz)
  • Operating temperature: Maximum 40°C
  • Rotation: CW/CCW
  • Standards: CSA, IP55, and UL recognized

Catalog No. 50-279-2978 Supplier Grainger Supplier No. 19YR44
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This three-phase, 20 HP cooling tower motor is designed for robust performance in industrial applications. Featuring a rigid base for secure mounting to machinery, this unit operates with high efficiency and superior starting torque compared to single-phase equivalents. The motor is engineered with a totally enclosed fan-cooled (TEFC) design to protect internal components in demanding environments.

  • Output power: 20 hp (60 Hz) and 15 hp (50 Hz)
  • Enclosure type: Totally enclosed fan-cooled (TEFC)
  • Mounting type: Rigid base
  • Frame size: 256T
  • Construction: Cast iron frame with epoxy-coated finish
  • Speeds: 1,775 RPM (60 Hz) and 1,472 RPM (50 Hz)
  • Voltage: 230/460 V (60 Hz) and 190/380 V (50 Hz)
  • Operating temperature: Maximum 40°C
  • Rotation: CW/CCW
  • Standards: CSA, IP55, and UL recognized

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.