Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST™ CT211 Multi Tool

Catalog No. 19012121
Change view
Click to view available options
Color Code:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-012-121 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-121 Supplier COAST™ Supplier No. 30844
  • $18.75
    $17.65 / Each of 1

    Save $1.10

    6% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy access, spring-loaded multi tool with bottle opener.

Prepare like a pro with a tool fit for every job.

  • The CT211 multi-tool packs 11 versatile implements into a 4.4 in., 3.25 oz. stainless steel frame with a sand-blasted finish.
  • Open up the handle to grip, twist, and pull using the needle nose pliers, or cut through heavy-gauge wire with the wire cutter.
  • From the closed position, the straight-edge and serrated knives set up you to slash through diverse challenges, while the three screwdriver formats, mini flathead, regular flathead, and Phillips, ensure you're always on-point to take the problem apart or tighten things up.
  • Other tools include: a file, nail cleaner, bottle opener, and leather punch.
  • The CT211, like all COAST knives and multi-tools, is built with highest-grade materials and backed by a lifetime warranty.

Specifications

Blade Material Stainless Steel
Blade Style Triangular
Closure Size 4.4 in.
Color Code Gray
Color-coded No
Handle Material Stainless Steel
Housing Material Stainless Steel
Length (English) 4.33 in.
Length (Metric) 11.18 in.
Length (Metric) Blade 76 mm
Material Stainless Steel
Size Pocket-size
Autoclavable Not Autoclavable
Color Silver
Depth (English) 8.75 in.
Depth (Metric) 222.25 mm
Description CT211 Multi-Tool
Dimensions (L x W) 3 x 5.3 in.
Dimensions (L x W x H) 3 x 5.3 x 7.9 in.
Height (English) 0.67 in.
Height (Metric) 17 mm
Length (English) Blade 2.99 in.
Model CT211
No. per Case 24
No. per Pack 8
Quantity 1 Ea.
Sterility Non-sterile
Warranty Lifetime
Weight (English) 0.09 kg
Weight (Metric) 0.3 oz.
Width (English) 5 in.
Width (Metric) 127 mm
Product Type Multi-purpose Tool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.