Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST™ CT220 Multi Tool

Catalog No. 19012120
Change view
Click to view available options
Color Code:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-012-120 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-120 Supplier COAST™ Supplier No. 30846
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy access multi tool with 11 tools. Durable construction and includes safety lock.

  • Easy Access
  • 11 Tools
  • Safety Lock
  • Durable Construction

Specifications

Blade Material Stainless Steel
Blade Style Triangular
Closure Size 6.22 in.
Color Code Black
Color-coded Yes
Handle Material Stainless Steel
Housing Material Stainless Steel
Length (English) 4 in.
Length (Metric) 10.16 in.
Length (Metric) Blade 76 mm
Material Stainless Steel
Size Pocket-size
Autoclavable Not Autoclavable
Color Silver/Black
Depth (English) 0.9 in.
Depth (Metric) 22.86 mm
Description CT220 Multi-Tool
Dimensions (L x W) 0.9 x 5 in.
Dimensions (L x W x H) 0.9 x 5 x 9.8 in.
Height (English) 9.8 in.
Height (Metric) 248.92 mm
Length (English) Blade 2.99 in.
Model CT220
No. per Case 24
No. per Pack 6
Quantity 1 Ea.
Safety Features Safety Lock
Sterility Non-sterile
Warranty Lifetime
Weight (English) 0.6 oz.
Weight (Metric) 0.02 kg
Width (English) 5 in.
Width (Metric) 25.4 mm
Product Type Multi-purpose Tool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.