Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST™ CT225 Multi Tool

Catalog No. 19012119
Change view
Click to view available options
Color Code:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19-012-119 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-119 Supplier COAST™ Supplier No. 30847
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy access multi tool with 11 tools, includes spring-loaded pliers. Made with durable construction.

Set yourself up for any situation.

  • The CT225 multi-tool packs 11 tools into its 4.3 oz. frame, styled in all black, built of stainless steel, designed to dominate.
  • Use the spring-loaded needle nose pliers to grip, twist, and pull, or sink deeper into the jaw to cut through heavy-duty wire with the wire cutter.
  • From inside the handle, a straight-edge blade unfolds for precise cutting work and a saw brings power to limbs, cord, and other demanding materials.
  • Three screwdriver formats, mini flathead, regular flathead, and Phillips, make it easier to tighten things down or take things apart.
  • Other tools include: a can opener, bottle opener, leather punch, and file.
  • The CT225, like all COAST knives and multi-tools, is built with highest-grade materials and backed by a lifetime warranty.

Specifications

Blade Material Stainless Steel
Blade Style Triangular
Closure Size 6.5 in.
Color Code Black
Handle Material Stainless Steel
Housing Material Stainless Steel
Length (English) 4.7 in.
Length (Metric) 165 mm
Length (Metric) Blade 76 mm
Material Stainless Steel
Size Pocket-size
Autoclavable Not Autoclavable
Color Black
Depth (English) 0.7 in.
Depth (Metric) 17.78 mm
Diameter (English) Outside 0.79 in.
Diameter (Metric) 20 mm
Dimensions (L x W) 0.7 x 5 in.
Dimensions (L x W x H) 0.7 x 5 x 6.9 in.
Height (English) 6.9 in.
Height (Metric) 175.26 mm
Length (English) Blade 2.99 in.
Model CT225
No. per Case 24
No. per Pack 6
Quantity 1 Ea.
Sterility Non-sterile
Warranty Lifetime
Weight (English) 0.6 oz.
Weight (Metric) 0.02 kg
Width (English) 4 in.
Width (Metric) 101.6 mm
Product Type Multi-purpose Tool
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.