Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI Clean-Class™ Washed Latex Gloves

Catalog No. 18999274C
Change view
Click to view available options
Ambidextrous; Size: Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18-999-274C Ambidextrous; Size: Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 18-999-274C Supplier CTI Supplier No. PFLT203

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Qualified for use in the pharmaceutical industry

Washed with deionized water to ensure consistent particle and extractable controls. Acceptable for use in ISO Class 4 or higher controlled environments.

  • Made from 100% natural rubber latex
  • Leak tested and processed to reduce chemicals known to cause skin irritation
  • Double chlorinated to broaden chemical resistance
  • With textured surface for superior wet or dry grip
  • Tapered, beaded cuff prevents rolldown and seals glove over garment sleeve
  • Thickness: 6.5mil
  • Length: 12 in. (30.5cm)
  • Color: Natural

Order Info

Ambidextrous style 100 gloves per pack. Hand-specific style 200 pairs per case. Double bagged.

Specifications

Certifications/Compliance ASTM D3578-05, MIL STD-105E, IEST-RP-CC005.2
Cleanroom Class Class 10 (ISO 4)
Color Natural
Exterior Finish Fully Textured
Hand Ambidextrous
Latex Free No
Material Latex
Powdered Powder Free
Size Large
Sterility Non-sterile
Thickness (English) 6.5 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Model PFLT203
Series PFLT Series
Tensile Strength 23 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.