Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NBC 21 in. Polypropylene Bouffant Cap

Catalog No. 19198911
Change view
Click to view available options
Size:
21 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-198-911 21 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-198-911 Supplier CTI Supplier No. NBC2100
This item is not returnable. View return policy

Made from a spunbonded polypropylene lightweight material that offers breathability and comfort.

  • 21 in. size diameter
  • Strong and durable
  • No Latex Proteins
  • Lightweight material offers comfort and breathability
  • Full coverage

Specifications

Product Type Bouffant
Size 21 in.
Disposable Single-use
Width (English) 21 in.
Width (Metric) 53.3 cm
Diameter (English) 21 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.