Learn More
CTI Industrial Powder Free Nitrile Gloves
Description
- Black, soft feel
- Textured finger tips and palm for secure grip
- Tapered, beaded cuff
- Latex-free
- 10″ Length, Ambidextrous
- Leak tested
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D3578-05, MIL STD 105E |
| Applications | Industrial |
| AQL | 1.5 |
| Color | Black |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Size | X-Large |
| Thickness (English) | 5 mil |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.