Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NWCP Series Nitrile Co-Polymer Cleanroom Gloves
GREENER_CHOICE

Catalog No. 19050365
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-050-365 X-Large
19-050-362 Small
19-050-363 Medium
19-050-364 Large
19-050-366 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-050-365 Supplier CTI Supplier No. NWCP204
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Nitrile co-polymer DI water washed gloves offer textured finger tips for critical handling and are recommended for Class 10/ISO 4 or higher controlled environments.

  • For use in Class 10 (M2.5) compatible or higher controlled environments
  • 100% nitrile (powder free; contains no latex proteins)
  • Antistatic and leak-tested
  • Textured for critical handling
  • Tapered, beaded cuff
  • Length: 30.5 cm (12 in.)
  • Color: White

Qualified for use in the pharmaceutical industry

Specifications

Certifications/Compliance ASTM D3578-95
Cleanroom Class Class 10 (ISO 4)
Color White
Exterior Finish Partially Textured
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Controlled Environment Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Manufacturing/QMS Audit Standards Particle and extractable testing in accordance with IES-RP-CC-005.2, Sampled in accordance with MIL STD-105E
Model NWCP204
Series NWCP Series
Tensile Strength 14 MPa
Length (English) 12 in.
Length (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.