Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CTI NCP Series Nitrile Cleanroom Gloves
GREENER_CHOICE

Catalog No. 191201201
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-1201 2X-Large
18-999-2281A Small
18-999-2281B Medium
18-999-2281C Large
18-999-2281D X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-120-1201 Supplier CTI Supplier No. NCP205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

NCP Series nitrile gloves offer a textured surface and a comfortable feel. Suitable for Class 100/ISO 5 controlled environments.

Ideal for use in critical environments

  • Tapered beaded cuff
  • Textured finger tips
  • Super-soft feel
  • Anti-static
  • Ambidextrous
  • Length: 12 in. (30.5cm)
  • Thickness: 5.0mil
  • Color: white

Specifications

Certifications/Compliance ASTM D3578-00, MIL STD-105E, IEST-RP-CC005.2
Cleanroom Class Class 100 (ISO 5)
Color White
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 2X-Large
Sterility Non-sterile
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
Model NCP205
Series NCP Series
Length (English) 12 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.