Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CTI STN Series Thin Nitrile Gloves
Description
- Blue nitrile, 10 in. length
- Ambidextrous
- Tested to meet and/or exceed all standards and requirements
- Textured Finger Tips
- Tapered, Beaded Cuff
- Latex-free
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-05, MIL STD-105E, 21 CFR 177.2600 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Industrial |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 3.5 mil |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Nitrile Examination Glove |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?