Learn More
CTI PFXT Series 10 in. Class 100 Powder Free Latex Gloves

Description
- Natural rubber latex gloves
- Processed to control particles and contact transfer extractables
- Recommended for ISO 5 (Class 100) cleanroom
- Textured surface provides a secure wet or dry grip
- Tapered, beaded cuff prevents roll down and minimizes rips and tears during donning
Specifications
Specifications
| Certifications/Compliance | ASTM D3578-95, MIL STD-105E, FDA 21 CFR 177.2600 |
| Cleanroom Class | Class 100 (ISO 5) |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Product Type | Cleanroom Gloves |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.