Learn More
MSC Tape Logic Packing Tape, 2 inch, Acrylic, Red/White/Blue, 1 Roll
Supplier: MSC 39580675
This packing tape communicates special handling instructions while sealing cartons. It features a professional-grade waterproof acrylic adhesive for a secure hold on recycled corrugated boxes. Pre-printed with bold messages, it helps package handlers quickly identify important information, protecting shipments and preventing theft by deterring pilferage and alerting recipients of tampering.
- Tape type: Packaging
- Material: Polypropylene
- Adhesive type: Acrylic adhesive
- Thickness: 2.2 mil
- Dimensions: 2 in wide x 110 yd
- Color: Red, white, blue
- Tensile strength: 21.4 lb/in
- Reinforcement type: No reinforcement
- Pre-printed for special handling instructions
- Professional grade waterproof acrylic adhesive
- Grips well to recycled corrugated boxes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.