Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Tape, 2 in x 110 yd, 1 ea

Catalog No. 501918481
Encompass

Tape Logic Printed Security Tape is a multi-colored carton sealing tape with an acrylic adhesive, designed for sealing cartons and communicating handling instructions. It offers a waterproof seal and helps eliminate the need for separate labels, improving operational efficiency.

  • Width: 2 in.
  • Length: 110 yd.
  • Thickness: 2.2 mil
  • Color: Red/white
  • Adhesive type: Acrylic
  • Core size: 3 in.
  • Waterproof
  • Communicates handling instructions
  • Eliminates the need for labels

Catalog No. 50-191-8481 Supplier MSC Supplier No. 39580717
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tape Logic Printed Security Tape is a multi-colored carton sealing tape with an acrylic adhesive, designed for sealing cartons and communicating handling instructions. It offers a waterproof seal and helps eliminate the need for separate labels, improving operational efficiency.

  • Width: 2 in.
  • Length: 110 yd.
  • Thickness: 2.2 mil
  • Color: Red/white
  • Adhesive type: Acrylic
  • Core size: 3 in.
  • Waterproof
  • Communicates handling instructions
  • Eliminates the need for labels

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.