Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Central Packing Tape, 3 in x 375 ft, 1 roll

Catalog No. 501918574
Encompass

This packaging tape features a water-activated adhesive for strong and reliable seals in various packaging applications. It is constructed from durable paper material, reinforced with fiberglass for enhanced strength.

  • Thickness: 7 mil
  • Width: 3 in
  • Length: 375 ft
  • Water-activated adhesive
  • Fiberglass reinforced
  • Paper material

Catalog No. 50-191-8574 Supplier MSC Supplier No. 39581640
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This packaging tape features a water-activated adhesive for strong and reliable seals in various packaging applications. It is constructed from durable paper material, reinforced with fiberglass for enhanced strength.

  • Thickness: 7 mil
  • Width: 3 in
  • Length: 375 ft
  • Water-activated adhesive
  • Fiberglass reinforced
  • Paper material

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.