Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Cubby Cabinet
GREENER_CHOICESCI_ED

Catalog No. S47280 Shop All Diversified Spaces Products
Change view
Click to view available options
Color:
Maple
Oak
Width (English):
12 in.
24 in.
36 in.
48 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
S47280 Maple 48 in.
S47273 Oak 12 in.
S47275 Oak 24 in.
S47279 Oak 48 in.
S47276 Maple 24 in.
S47278 Maple 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S47280 Supplier Diversified Spaces™ Supplier No. CC481551M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for storing materials in the classroom. Available in both oak and maple veneer and can be ordered in sections from one to four

  • 40 lb. weight capacity per square foot of horizontal space
  • Constructed premium maple or oak veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finished with rubber base molding and a durable chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The back is designed to be anchored to a wall for stability

Specifications

Product Type Storage Cabinet
Color Maple
Material Maple
Depth (Metric) 38 cm
For Use With (Application) Classrooms
Finish Chemical Resistant UV
Certifications/Compliance SEFA, Mas Certified Green
Height (Metric) 1.29 m
Includes Rubber base molding
Total Positions 16 (4 x 4)
Warranty Limited lifetime
Weight (Metric) 95.7 kg
Width (English) 48 in.
Weight (English) 211 lb.
Width (Metric) 1.21 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.