Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex LLC Cubic Box Stand for Clean Room (Bump)
SDP

Catalog No. 01259295
Change view
Click to view available options
No. of Shelves:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Shelves
01-259-295 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-259-295 Supplier Poltex LLC Supplier No. CUBSTD
Add to Cart
Add to Cart

Consumables not included. Made in the USA.

  • This Cubitainer stand with organizer holds cups, vials, gloves, labels, etc. underneath
  • Tilted top portion holds 20 L Cubitanier
  • Durable and cleanable PETG construction

Specifications

Product Type Clinical Lab Organizer
No. of Doors None
Mounting Type Countertop
Width (English) 11 in.
For Use With (Equipment) Cubitainer
Length (English) 9.4 in.
No. of Shelves 2
Dimensions (L x W x H) 9.4 x 11 x 12.9 in.
Color Clear
Autoclavable Not Autoclavable
Material PETG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.