Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Culture Platform

Catalog No. 01922096 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W):
45.7 x 45.7 cm
45.7 x 61 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-922-096 45.7 x 61 cm
01-922-095 45.7 x 45.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-096 Supplier OHAUS™ Supplier No. 30400067
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Culture Platform designed to hold irregular samples or traditional flask clamps and tube racks.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
TRUSTED_SUSTAINABILITY

Specifications

Product Type Culture Platform
Material Stainless Steel
Depth (English) 24.00 in.
Depth (Metric) 61.00 cm
Dimensions (L x W) 45.7 x 61 cm
Length (English) 24.00 in.
Length (Metric) 61.00 cm
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Description Culture Platform with Mat, 46 X 61 cm
Includes Mat
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.