Learn More
3M CUNO™ CTG-Klean System with Betapure™ AU Series Cartridge
Description
- Filter can be changed without touching the liquid, ensuring operator safety and reducing the risk of contamination of the work environment.
- Cartridge pack system design reduces the time and labor involved with filter change-outs and cleaning of conventional housings.
- No solvent is needed for cleaning the filter housing, and no gasket replacement is required, making the system economical.
- Filter pack can be capped and reused to help lower filter cartridge costs.
- Uses a Betapure™ AU Series Filter Cartridge with a rigid structure that provides consistent and reproducible contaminant reduction and effective reduction of deformable contaminants for uniform effluent quality.
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Filter Cartridge |
| Material (Membrane) | Polyolefin |
| Pore Size | 140 μm |
| Sterility | Non-sterile |
| Quantity | 6/Cs. |
| Type | Cylindrical Depth Filter Cartridge |
| Length (English) | 20 in. |
| Length (Metric) | 50.8 cm |
| Width (Metric) | 21.59 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.