Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Curad™ Adhesive Tape

Catalog No. 189994584
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
18-999-4584 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-4584 Supplier Honeywell™ Supplier No. 048006

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides effective adhesions for many different functions

  • Cotton cloth backing with polyethylene coating
  • Oil-resistant
  • Waterproof
  • Latex-free adhesive

TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 4.5 m
For Use With (Application) For many different functions
Length (English) 5 yd.
Product Type Adhesive Tape
Color White
Material Cotton Cloth Backing, Polyethylene Coating
Latex Free Yes
Quantity 1 Ea.
Waterproof Yes
Dimensions (L x W) 5 yd. x 1 in.
Width (English) 1 in.
Width (Metric) 2.54 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.