Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medline™ CURAD™ Fabric Adhesive Bandages

Catalog No. 23666043 Shop All Medline Industries Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
100/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-666-043 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-666-043 Supplier Medline™ Supplier No. NON25650
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Breathable, flexible woven fabric stretches and conforms to skin

  • Feature even adhesion and non-adherent island pad
  • Sterile
  • Latex-free stretchable fabric
  • Dimensions: 7.62 × 1.9cm (3 × 0.75 in.)

Order Info

Case of 12 boxes with 100 bandages per box.

Specifications

Material Fabric
Product Type Adhesive Bandage
Sterility Sterile
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (Metric) 1.9 cm
Width (English) 0.75 in.
Quantity 100/Pk.
Dimensions (L x W) 3 x 0.75 in.
Color Natural
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.