Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Meridian Bioscience™ Curian™ Immunoassay Analyzer
GSA_VA

Catalog No. 23-315-129 Shop All Meridian Bioscience Products
Change view
Click to view available options
Includes:
Power cord, USB drive, quick guide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
23-315-129 Power cord, USB drive, quick guide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-315-129 Supplier Meridian Bioscience™ Supplier No. 610190
Only null left
Add to Cart
Add to Cart

Curian™ is a benchtop immunoassay analyzer system using fluorescent technology designed to automate incubation, results interpretation, and results reporting of Meridian Curian-compatible immunoassay diagnostic products.

  • Fluorescent analyzer with improved performance that eliminates subjectivity
  • Flexible testing options: batch mode or load-and-go
  • Simple sample prep for clean, comfortable handling of samples
  • Easy, standardized workflow with less than 1-minute hands-on-time
  • 4 modes of data management: print, export, store, or transmit via LIS

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Includes Power cord, USB drive, quick guide
Depth (English) 10.5 in.
Height (English) 9 in.
Width (English) 8 in.
Weight (English) 3 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.