Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Currency or Coin Security and Evidence Bags
SDP

Catalog No. 22446191 Shop All Mopec Products
Change view
Click to view available options
Closure Type:
Self-adhesive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
22-446-191 Self-adhesive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-446-191 Supplier Mopec Supplier No. FS134
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Secure storage bags for seized currency, checks, and coins, featuring a permanent Tamper-evident seal for protected and documented handling.

  • Features a Tear-off receipt for the processing officer, preprinted control numbers, a Self-adhesive strip, and a white Write-on area for chain of custody information.
  • Designed for secure storage of seized currency, checks, and coins, with a tear and Puncture-resistant, Tamper-evident, Self-sealing design that is difficult to open without damaging the bag.
  • Supplied in packages of 100 units.

Specifications

Autoclavable Not Autoclavable
Closure Type Self-adhesive
Color Clear with Blue Print
Disposable Single-use
For Use With (Equipment) Currency
Material Plastic
Sterility Non-sterile
Thickness (English) 30 mil
Dimensions (L x W) 9 x 12 in.
Length (English) 9 in.
Width (English) 12 in.
Weight (English) 12 in.
Weight (Metric) 30.48 cm
Product Type Currency/Coin Security Bag
Capacity (English) Not Available
Length (Metric) 22.86 cm
Width (Metric) 30.48 cm
Thickness (Metric) 4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.